Motion
CPK325C POCKET KNIFE,3.25",COMPOSITE HAN

Crescent Wrench
CPK325C POCKET KNIFE,3.25",COMPOSITE HAN

POCKET KNIFE 3-1/4" COMP HANDLE
MI ITEM #10845028
MFR #CPK325C POCKET KNIFE,3.25",COMPOSITE HAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CPK325C POCKET KNIFE,3.25",COMPOSITE HAN

POCKET KNIFE 3-1/4" COMP HANDLE
MI ITEM #10845028
MFR #CPK325C POCKET KNIFE,3.25",COMPOSITE HAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPK325C POCKET KNIFE,3.25",COMPOSITE HAN

Specifications

  • Blade Length
    3-1/4 in
  • Blade Type
    5Cr15MoV Stainless Steel
  • Overall Length
    8-1/2 in
  • Number Of Blades
    1
  • Handle Material
    Plastic
  • Tip Type
    Drop Point
  • Number Of Edges
    1
  • Knife Type
    Drop Point Folding Knife
  • Features
    Heavy-Duty Ball Bearing System, Ergonomic Handle, Action Flipper Tab, Liner Lock Mechanism
  • Edge Type
    Straight
  • Closed Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text