Motion
CPK350C POCKET KNIFE,3.5",COMPOSITE HAND

Crescent Wrench
CPK350C POCKET KNIFE,3.5",COMPOSITE HAND

POCKET KNIFE 3-1/2" COMP HANDLE
Mi Item #10845030
MFR #CPK350C POCKET KNIFE,3.5",COMPOSITE HAND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CPK350C POCKET KNIFE,3.5",COMPOSITE HAND

POCKET KNIFE 3-1/2" COMP HANDLE
Mi Item #10845030
MFR #CPK350C POCKET KNIFE,3.5",COMPOSITE HAND

Mfr description
CPK350C POCKET KNIFE,3.5",COMPOSITE HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3-1/2 in
  • Closed Length
    4-1/2 in
  • Overall Length
    8-1/2 in

Details

  • Blade Type
    5Cr15MoV Stainless Steel
  • Edge Type
    Straight
  • Features
    Heavy-Duty Ball Bearing System, Ergonomic Handle, Action Flipper Tab, Liner Lock Mechanism
  • Handle Material
    Plastic
  • Knife Type
    Folding
  • Number Of Blades
    1
  • Number Of Edges
    1
  • Tip Type
    Harpoon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)