Overview
Mfr description
CR12 RATCHET,1/2"DR,72T,QR,POLISHED HAND
Specifications
- Head FeaturesReversible, Button
- Drive Size1/2 in
- Head ShapePear
- Number of Gear Teeth72
- Overall Length10-1/2 in
- PSC Code5120
- Tool TypeQuick-Release Ratchet
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data