Motion
CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND

Crescent Wrench
CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND

QUICK RELEASE RATCHET 6" 1/4"DR 72T
MI ITEM #10845032
MFR #CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND

QUICK RELEASE RATCHET 6" 1/4"DR 72T
MI ITEM #10845032
MFR #CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in

Details

  • Finish Coating
    Full Polish Chrome
  • Head Features
    Reversible, Button
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet

Overview

Mfr description
CR14 RATCHET,1/4"DR,72T,QR,POLISHED HAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought