Motion
CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND

Crescent Wrench
CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND

QUICK RELEASE RATCHET 9" 3/8"DR 72T
MI ITEM #10845033
MFR #CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND

QUICK RELEASE RATCHET 9" 3/8"DR 72T
MI ITEM #10845033
MFR #CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CR38 RATCHET,3/8"DR,72T,QR,POLISHED HAND

Specifications

  • Head Features
    Reversible, Button
  • Drive Size
    3/8 in
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • Overall Length
    9 in
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text