1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CRW25C MAGNETIC BIT DRIVER,1/4" DR
MAGNETIC BIT DRIVER 8.5" 1/4"DR MULTI-TIP
MI ITEM #
10845036
MFR #
CRW25C MAGNETIC BIT DRIVER,1/4" DR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Crescent Wrench CRW25C MAGNETIC BIT DRIVER,1/4" DR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CRW25C MAGNETIC BIT DRIVER,1/4" DR
MAGNETIC BIT DRIVER 8.5" 1/4"DR MULTI-TIP
MI ITEM #
10845036
MFR #
CRW25C MAGNETIC BIT DRIVER,1/4" DR
Mfr description
CRW25C MAGNETIC BIT DRIVER,1/4" DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4"
Overall Length
8.5 in
Screwdriver Size Range
1/4
Details
Finish Coating
Full Polish Chrome
Tip Type
Multi
Type
Multi-bit Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items