Motion
CSWS10C
Socket Set - 3/8 in Drive Size
MI ITEM #10845037
MFR #CSWS10C
Price$179.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #10845037
MFR #CSWS10C

Mfr description
CSWS10C SOCKET SET,57PC,3/8"DR,DEEP,SAE/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.35/each

Specifications

Dimensions

  • Contents
    Ratchet 2 Extensions Universal Joint 11 Standard SAE Sockets 12 Standard Metric Sockets 11 Deep SAE Sockets 12 Deep Metric Sockets Spark Plug Socket Bit Adapter 4 Bits
  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Size Range
    1/4 in, 22.22 mm, 1/4 in, 8.00 mm

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome Plated, Full Polish
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    57
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    037103342294
  • Warranty
    Mfr's Lifetime Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)