Motion
CSWS11C
SOCKET WRENCH SET 17PC 1/2"DR 12 PT
MI ITEM #10845038
MFR #CSWS11C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 17PC 1/2"DR 12 PT
MI ITEM #10845038
MFR #CSWS11C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS11C SOCKET WRENCH SET,17PC,1/2"DR,SA

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    17.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    7/16 in, 25.00 mm, 7/16 in, 11.00 mm
  • PSC Code
    5120
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet Extension 10 Sockets Bit Holding Screwdriver 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text