Motion
CSWS13C
Socket Set - 1/4 in, 3/8 in Drive Size
MI ITEM #10845039
MFR #CSWS13C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in Drive Size
MI ITEM #10845039
MFR #CSWS13C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS13C SOCKET SET,50PC,1/4" AND 3/8"

Specifications

  • Drive Size
    1/4 in, 3/8 in
  • Material
    Alloy Steel
  • UPC_NO
    037103342317
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    50
  • Max Size
    19 mm
  • Min Size
    4 mm
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6, 12
  • Tool Type
    Standard
  • Measurement Type
    Inch/Metric
  • Size Range
    5/32 in, 19.00 mm, 5/32 in, 4.00 mm
  • PSC Code
    5120
  • Metric Size
    10, 11, 12, 13, 14, 15, 16, 17, 18,19
  • Finish Coating
    Chrome Plated, Full Polish
  • Contents
    Ratchet Spinner Handle Extension Adapter 10 1/4 Drive SAE Sockets 10 1/4" Drive Metric Sockets 9 3/8" Drive SAE Sockets 10 3/8" Drive Metric Sockets 2 Spark Plug Sockets Bit Adapter 4 Bits"
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text