Motion
CSWS1C
SOCKET WRENCH SET 25PC 1/4"DR 6 PT
MI ITEM #10845040
MFR #CSWS1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 25PC 1/4"DR 6 PT
MI ITEM #10845040
MFR #CSWS1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS1C SOCKET WRENCH SET,25PC,1/4"DR,SAE

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    25.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Inch/Metric
  • Size Range
    3/16 in, 12.70 mm, 3/16 in, 5.00 mm
  • PSC Code
    5120
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet 9 Standard SAE Sockets 8 Standard Metric Sockets Socket Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text