Motion
CSWS2C
SOCKET WRENCH SET W/CASE 26PC 1/4"DR 6 PT
MI ITEM #10845041
MFR #CSWS2C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET W/CASE 26PC 1/4"DR 6 PT
MI ITEM #10845041
MFR #CSWS2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS2C SCKT WRNCH SET,26PC,1/4"DR,STD/DE

Specifications

  • Drive Size
    1/4 in
  • Material
    Alloy Steel
  • Warranty
    Lifetime
  • Number Of Pieces
    26.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Deep
  • Measurement Type
    Inch
  • Size Range
    5/32 in, 12.70 mm, 5/32 in, 4.00 mm
  • PSC Code
    5120
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet 10 Standard SAE Sockets 9 Deep SAE Sockets Socket Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text