Motion
CSWS38MM15

Crescent Wrench
CSWS38MM15

SOCKET WRENCH SET 15PC 3/8"DR 6 PT
MI ITEM #10845042
MFR #CSWS38MM15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CSWS38MM15

SOCKET WRENCH SET 15PC 3/8"DR 6 PT
MI ITEM #10845042
MFR #CSWS38MM15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS38MM15 SOCKET WRENCH SET,15PC,3/8,6P

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    15.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Metric
  • Size Range
    3/8 in, 22.22 mm, 3/8 in, 10.00 mm
  • PSC Code
    5120
  • Metric Size
    10, 11, 12, 13, 14, 15, 16, 17, 18
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet 9 Standard Metric Sockets Socket Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text