Motion
CSWS3C
SOCKET WRENCH SET 27PC 1/4"DR 6 PT
MI ITEM #10845044
MFR #CSWS3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 27PC 1/4"DR 6 PT
MI ITEM #10845044
MFR #CSWS3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS3C SCKT WRNCH SET,27PC,1/4"DR,STD/DE

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    27.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Deep; Standard
  • Measurement Type
    Metric
  • Size Range
    5/32 in, 13.00 mm, 5/32 in, 4.00 mm
  • PSC Code
    5120
  • Metric Size
    4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet 10 Standard Metric Sockets 9 Deep Metric Sockets Socket Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text