Motion
CSWS6C
SOCKET WRENCH SET W/CASE 16PC 3/8"DR 12 PT
Mi Item #10845045
MFR #CSWS6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET W/CASE 16PC 3/8"DR 12 PT
Mi Item #10845045
MFR #CSWS6C

Mfr description
CSWS6C SOCKET WRENCH SET,16PC,3/8"DR,SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Ratchet Extension 9 SAE Sockets Bit Adapter 4 Bits
  • Size Range
    3/8 in, 22.22 mm, 3/8 in, 9.52 mm

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish, Chrome Plated
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    16.000
  • Number Of Points
    12
  • Tool Type
    Standard
  • Warranty
    Standard Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)