Motion
CSWS7C
SOCKET WRENCH SET 25PC 3/8"DR 12 PT
MI ITEM #10845046
MFR #CSWS7C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 25PC 3/8"DR 12 PT
MI ITEM #10845046
MFR #CSWS7C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS7C SOCKET WRENCH SET,25PC,3/8"DR,SAE

Specifications

  • Drive Size
    3/8 in
  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    25.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Inch/Metric
  • Size Range
    5/16 in, 19.00 mm, 5/16 in, 9.00 mm
  • PSC Code
    5120
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet Extension 9 SAE Sockets 9 Metric Sockets Bit Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text