Motion
CSWS8C
SOCKET WRENCH SET W/CASE 30PC 3/8"DR 6&12PT
MI ITEM #10845047
MFR #CSWS8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET W/CASE 30PC 3/8"DR 6&12PT
MI ITEM #10845047
MFR #CSWS8C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS8C SCKT WRNCH SET,30PC,3/8"DR,STD/DE

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Pieces
    30.000
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6, 12
  • Tool Type
    Deep; Standard
  • Measurement Type
    Inch
  • Size Range
    1/4 in, 22.22 mm, 1/4 in, 6.35 mm
  • PSC Code
    5120
  • Finish Coating
    Full Polish, Chrome Plated
  • Contents
    Ratchet 2 Extensions 11 Standard Sockets 11 Deep Sockets Bit Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text