Motion
CTK121C MECHANICS TOOL SET,121PC,1/4&3/8

Crescent Wrench
CTK121C MECHANICS TOOL SET,121PC,1/4&3/8

MECH TOOL SET W/CASE 121PC 1/4-3/8"DR6&12PT
MI ITEM #10845050
MFR #CTK121C MECHANICS TOOL SET,121PC,1/4&3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTK121C MECHANICS TOOL SET,121PC,1/4&3/8

MECH TOOL SET W/CASE 121PC 1/4-3/8"DR6&12PT
MI ITEM #10845050
MFR #CTK121C MECHANICS TOOL SET,121PC,1/4&3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK121C MECHANICS TOOL SET,121PC,1/4&3/8

Specifications

  • Case Type
    Blow Molded Case
  • Kit Style
    Mechanic's
  • Contents
    (10) Driver Bits, (12) 6pt Deep Sockets, (12) Hex Nut Setter Bits, (23) 1/4" Drive 6pt & 12pt Sockets, (23) 12pt Sockets, 1/4" Bit Adapter, 1/4" Drive 60-Tooth Quick-Release Ratchet, 3" Extension, 3/8" 60-Tooth Quick-Release Ratchet, Magnetic Bit Driver
  • Number Of Pieces
    121.000
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard & Deep
  • Number Of Points
    6, 12
  • Measurement Type
    Inch & Metric
  • Drive Size
    1/4, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text