Motion
CTK128C MECHANICS TOOL SET,128PC,CLOSED

Crescent Wrench
CTK128C MECHANICS TOOL SET,128PC,CLOSED

MECHANICS TOOL SET 128PC 3/8"DR 12PT CASE
MI ITEM #10845051
MFR #CTK128C MECHANICS TOOL SET,128PC,CLOSED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTK128C MECHANICS TOOL SET,128PC,CLOSED

MECHANICS TOOL SET 128PC 3/8"DR 12PT CASE
MI ITEM #10845051
MFR #CTK128C MECHANICS TOOL SET,128PC,CLOSED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK128C MECHANICS TOOL SET,128PC,CLOSED

Specifications

  • Case Type
    Blow Molded Case
  • Kit Style
    Mechanic's
  • Contents
    (14) Combination Wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 6, 8, 10, 12, 13, 14, 15, (44)Bits, 1/4" Square to 1/4" Hex Adapter, 3/8 Dr 12pt Std: 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16,
  • Number Of Pieces
    128.000
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard
  • Number Of Points
    12
  • Measurement Type
    Inch & Metric
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought