Motion
CTK150 MECHANICS TOOL SET,150PC

Crescent Wrench
CTK150 MECHANICS TOOL SET,150PC

MECH TOOL SET W/CASE 150PC 1/4-3/8"DR 6PT
Mi Item #10845053
MFR #CTK150 MECHANICS TOOL SET,150PC
Price$313.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTK150 MECHANICS TOOL SET,150PC

MECH TOOL SET W/CASE 150PC 1/4-3/8"DR 6PT
Mi Item #10845053
MFR #CTK150 MECHANICS TOOL SET,150PC

Mfr description
CTK150 MECHANICS TOOL SET,150PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.08/each

Specifications

Dimensions

  • Contents
    (12) Combination Wrenches, (3) Torx Bit Sockets: T15, T20, T25, (44)Bits, 1/4 Dr 6pt Std: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 1/4" Square to 1/4" Hex Adapter, 3/8 Dr 12pt Std: 1/4, 5/16,
  • Drive Size
    1/4, 3/8 in
  • Socket Depth
    Standard & Deep

Details

  • Case Type
    Blow Molded Case
  • Kit Style
    Mechanic's
  • Measurement Type
    Inch & Metric
  • Number Of Pieces
    150.000
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)