Motion
CTK35
Socket Set - 3/8 in Drive Size
MI ITEM #10845055
MFR #CTK35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #10845055
MFR #CTK35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK35 TOOL KIT,35PC,3/8" DRIVE

Specifications

  • Drive Size
    3/8 in
  • Material
    Alloy Steel
  • UPC_NO
    037103342218
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    35
  • Max Size
    17 mm
  • Min Size
    11 mm
  • Container Type
    Blow Molded Case
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Deep; Standard
  • Measurement Type
    Inch/Metric
  • Size Range
    5/16 in, 19.00 mm, 5/16 in, 9.00 mm
  • PSC Code
    5120
  • Finish Coating
    Chrome Plated, Full Polish
  • Contents
    Ratchet 2 Extensions Universal Joint 7 Standard SAE Sockets 7 Standard Metric Sockets 5 Deep SAE Sockets 6 Deep Metric Sockets Spark Plug Socket Bit Adapter 4 Bits
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text