Motion
CTK70C MECHANICS TOOL SET,70PC,CLOSED

Crescent Wrench
CTK70C MECHANICS TOOL SET,70PC,CLOSED

MECHANICS TOOL SET 70PC 1/4" 3/8"DR W/CSE
MI ITEM #10845056
MFR #CTK70C MECHANICS TOOL SET,70PC,CLOSED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTK70C MECHANICS TOOL SET,70PC,CLOSED

MECHANICS TOOL SET 70PC 1/4" 3/8"DR W/CSE
MI ITEM #10845056
MFR #CTK70C MECHANICS TOOL SET,70PC,CLOSED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK70C MECHANICS TOOL SET,70PC,CLOSED

Specifications

  • Case Type
    Blow Molded Case
  • Kit Style
    Mechanic's
  • Contents
    (12) Combination Wrenches, (8) Hex Keys, 3/8 Dr 12pt Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 10, 11, 12, 13, 14, 15, 16, 17, 3/8" Dr 3" Extension, (12) Screwdriver Insert Bits, 3/8" Dr Female to 1/4" Dr Male Adapter, 1/4 "Dr 3Â Extension, 1/4 Dr 6pt
  • Number Of Pieces
    70.000
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard
  • Number Of Points
    6, 12
  • Measurement Type
    Inch & Metric
  • Drive Size
    1/4, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text