Motion
CX6PT25
Socket Set - 3/8 in Drive Size
Mi Item #10845061
MFR #CX6PT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #10845061
MFR #CX6PT25

Mfr description
CX6PT25 RATCHET AND SOCKET SET,25PC,SAE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Ratchet Adapter 9 SAE Sockets 9 Metric Sockets Socket Adapter 4 Bits
  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    10 mm
  • Size Range
    3/8 in, 22.22 mm, 3/8 in, 10.00 mm

Details

  • Additional Details
    3/8 Drive Adapter; 3/8 Drive Ratchet
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome Plated, Full Polish
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    25
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    037103342195
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)