Motion
RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G

Crescent Wrench
RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G

DL MAT T/G PLIER Z2 6"
Mi Item #10845068
MFR #RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G

DL MAT T/G PLIER Z2 6"
Mi Item #10845068
MFR #RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G

Mfr description
RTAB6CG PLIER,6",AUTO-BITE,T&G,CUSHION G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.9 in
  • Overall Length Range
    6" - 8.9" in

Details

  • Maximum Capacity
    1.25 in
  • Type
    Tongue and groove pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)