Motion
RTABCGSET2 10", 12" AUTOBITE T&G SET

Crescent Wrench
RTABCGSET2 10", 12" AUTOBITE T&G SET

DL MAT AB T/G PLIER SET 2PC Z2 10" & 12"
Mi Item #10845070
MFR #RTABCGSET2 10", 12" AUTOBITE T&G SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTABCGSET2 10", 12" AUTOBITE T&G SET

DL MAT AB T/G PLIER SET 2PC Z2 10" & 12"
Mi Item #10845070
MFR #RTABCGSET2 10", 12" AUTOBITE T&G SET

Mfr description
RTABCGSET2 10", 12" AUTOBITE T&G SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    10" & 12" Tongue and Groove Pliers

Details

  • Additional Details
    Polished Finish
  • Container Type
    Carded
  • Handle Material
    Dual Material
  • Jaw Type
    V-Jaw
  • Number Of Pieces
    2.000
  • Set Type
    Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)