Motion
RTABCGSET3 8", 10", 12" AUTOBITE T&G SET

Crescent Wrench
RTABCGSET3 8", 10", 12" AUTOBITE T&G SET

Pliers Set - 3 Pieces
Mi Item #10845071
MFR #RTABCGSET3 8", 10", 12" AUTOBITE T&G SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTABCGSET3 8", 10", 12" AUTOBITE T&G SET

Pliers Set - 3 Pieces
Mi Item #10845071
MFR #RTABCGSET3 8", 10", 12" AUTOBITE T&G SET

Mfr description
RTABCGSET3 8", 10", 12" AUTOBITE T&G SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    8", 10", and 12" Tongue and Groove Pliers

Details

  • Additional Details
    Polished Finish
  • Container Type
    Carded
  • Handle Material
    Dual Material
  • Jaw Type
    V-Jaw
  • Number Of Pieces
    3
  • Set Type
    Assortment
  • Type
    Auto-Bite T and G Set
  • UPC_NO
    037103341037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)