Motion
RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL

Crescent Wrench
RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL

K9 V-JW DP HND T/G PLIER Z2 16-1/2"
Mi Item #10845081
MFR #RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL

K9 V-JW DP HND T/G PLIER Z2 16-1/2"
Mi Item #10845081
MFR #RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL

Mfr description
RTZ216V PLIER,16",V JAW,T&G,DIPPED HANDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16.5 in
  • Overall Length Range
    14" - 20.9" in

Details

  • Maximum Capacity
    4.2 in
  • Type
    Tongue and groove pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)