Motion
RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H

Crescent Wrench
RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H

K9 ST-JW DP HND T/G PLIER Z2 8"
Mi Item #10845082
MFR #RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H

K9 ST-JW DP HND T/G PLIER Z2 8"
Mi Item #10845082
MFR #RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H

Mfr description
RTZ28 PLIER,8",STRAIGHT JAW,T&G,DIPPED H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.1 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Maximum Capacity
    1.6 in
  • Type
    Tongue and groove pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)