Motion
RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO

Crescent Wrench
RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO

K9 ST-JW DL MAT T/G PLIER Z2 8"
MI ITEM #10845083
MFR #RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO
Price$40.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO

K9 ST-JW DL MAT T/G PLIER Z2 8"
MI ITEM #10845083
MFR #RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO

Mfr description
RTZ28CG PLIER,8",STRAIGHT JAW,T&G,CUSHIO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.95/each

Specifications

Dimensions

  • Overall Length
    8.5 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Maximum Capacity
    1.6 in
  • Type
    Tongue and groove pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)