Motion
RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH

Crescent Wrench
RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH

K9 ST-JW DL MAT T/G PLIER 2 PC Z2
Mi Item #10845086
MFR #RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH

K9 ST-JW DL MAT T/G PLIER 2 PC Z2
Mi Item #10845086
MFR #RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH

Mfr description
RTZ2CGSET2 PLIERS SET,8"&12" T&G STRAIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    8" and 12" Straight Jaw Tongue and Groove Pliers

Details

  • Additional Details
    Polished Finish
  • Container Type
    Carded
  • Handle Material
    Dual Material
  • Jaw Type
    Straight Jaw
  • Number Of Pieces
    2.000
  • Set Type
    Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)