Motion
RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J

Crescent Wrench
RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J

Pliers Set - Tongue | Groove, Alloy Steel Material, Polished, 2 Pieces
MI ITEM #10845087
MFR #RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J

Pliers Set - Tongue | Groove, Alloy Steel Material, Polished, 2 Pieces
MI ITEM #10845087
MFR #RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RTZ2CGVSET2 PLIERS SET,10" & 12" T&G V-J

Specifications

  • Plier Type
    Groove
  • Number Of Pieces
    2
  • Material
    Alloy Steel
  • Handle Style
    Straight
  • Finish Coating
    Polished
  • UPC_NO
    037103340870
  • Weight
    2.600 lbs
  • Set Type
    Assortment
  • Jaw Type
    V-Jaw
  • Handle Material
    Dual Material
  • Contents
    10" and 12" V-Jaw Tongue and Groove Pliers
  • Container Type
    Carded
  • Type
    Tongue and Groove
  • Additional Details
    Polished Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text