Motion
RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH

Crescent Wrench
RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH

K9 ST-JW DP HND T/G PLIER 3 PC Z2
Mi Item #10845088
MFR #RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH
Price$132.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH

K9 ST-JW DP HND T/G PLIER 3 PC Z2
Mi Item #10845088
MFR #RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH

Mfr description
RTZ2SET3 PLIERS SET,8",10",12" T&G STRGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.58/each

Specifications

Dimensions

  • Contents
    8", 10", and 12" Straight Jaw Tongue and Groove Pliers

Details

  • Additional Details
    Polished Finish
  • Container Type
    Carded
  • Handle Material
    Dual Material
  • Jaw Type
    Straight Jaw
  • Number Of Pieces
    3.000
  • Set Type
    Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)