Motion
S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO

Crescent Wrench
S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO

Pliers Set - Shear Cutter Mini Pliers, 2 Pieces
MI ITEM #10845089
MFR #S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO

Pliers Set - Shear Cutter Mini Pliers, 2 Pieces
MI ITEM #10845089
MFR #S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.80/each

Specifications

Dimensions

  • Contents
    4" Wire Cutter, 4" Mini Plier
  • Overall Height Or Width
    0.9300 in
  • Overall Length
    5.0000 in
  • Weight
    0.510 lbs

Details

  • Additional Details
    NonInsulated
  • Handle Color
    Rawhide
  • Number Of Pieces
    2
  • Plier Type
    Shear Cutter Mini Pliers
  • Set Type
    Micro Cutter & Plier Set
  • Type
    Shear Cutter Mini Pliers
  • UPC_NO
    037103335364

Overview

Mfr description
S2KS5NN SET 2PC SHEAR CUTTER/PLIERS SESO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought