Motion
Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO

Crescent Wrench
Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO

DL MAT CUTTING PLIER Z2 8" 7AWG
MI ITEM #10845100
MFR #Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO

DL MAT CUTTING PLIER Z2 8" 7AWG
MI ITEM #10845100
MFR #Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z5428CG PLIER,8",DIAGONAL CUTTING,CUSHIO

Specifications

  • Overall Length
    8.60 in
  • Type
    Slip Joint
  • Overall Length Range
    6" - 8.9"
  • Capacity
    0.7500 in, 7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text