Motion
Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP

Crescent Wrench
Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP

DL MAT LONG NOSE PLIER Z2 6" 11AWG
Mi Item #10845102
MFR #Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP

DL MAT LONG NOSE PLIER Z2 6" 11AWG
Mi Item #10845102
MFR #Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP

Mfr description
Z6546CG PLIER,6",LONG NOSE,CUSHION GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2 in
  • Jaw Width
    0.12 in

Details

  • Head Style
    Straight
  • Jaw Type
    Long Nose
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)