Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
67-159G PLR DIAG CUT 5-1/2 W/GRP

5-1/8" OAL, 3/8" Capacity, Diagonal Cutter 3/4" Jaw Length x 11/16" Jaw Width, Diagonal Head, Dual Dipped & Cushion Grip Handle
MI ITEM #10845186
MFR #67-159G PLR DIAG CUT 5-1/2 W/GRP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67-159G PLR DIAG CUT 5-1/2 W/GRP

Specifications

  • Overall Length
    5-1/8 in, 130.18 mm
  • Type
    Diagonal Cutter
  • Style
    Diagonal
  • PSC Code
    5110
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.69 in, 17.46 mm, 11/16 in
  • Jaw Length
    0.7500 in, 3/4 in, 19.05 mm
  • Jaw Thickness
    0.38 in, 9.53 mm, 3/8 in
  • Head Style
    Diagonal
  • Cutting Type
    Diagonal
  • Cutter Style
    Beveled Tip
  • Capacity
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought