Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
67-175G PLR DIAG CUT 6 W/GRP &SPR

6-5/16" OAL, 7/16" Capacity, Diagonal Cutter 7/8" Jaw Length x 3/4" Jaw Width, Diagonal Head, Dual Dipped & Cushion Grip Handle
MI ITEM #10845187
MFR #67-175G PLR DIAG CUT 6 W/GRP &SPR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67-175G PLR DIAG CUT 6 W/GRP &SPR

Specifications

  • Overall Length
    6-5/16 in, 160.33 mm
  • Type
    Diagonal Cutter
  • Style
    Diagonal
  • PSC Code
    5110
  • Overall Length Range
    6" - 8.9"
  • Jaw Width
    0.75 in, 19.05 mm, 3/4 in
  • Jaw Length
    0.8800 in, 7/8 in, 22.22 mm
  • Jaw Thickness
    0.44 in, 11.11 mm, 7/16 in
  • Head Style
    Diagonal
  • Cutting Type
    Diagonal
  • Cutter Style
    Beveled Tip
  • Capacity
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought