Overview
Mfr description
67-253G PLR CHN NSE 4-3/4 W/GRP
Specifications
- Head StyleChain Nose
- Jaw Length1-1/16 in
- Jaw TypeDiamond Serrated
- Jaw Width7/16 in
- PSC Code5110
- StyleSerrated Jaws
- Tool StyleChain Nose
- TypeChain Nose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data