Motion
80000H SCRDR DUAL MAT MAG #0X2-1/2"

Gearwrench
80000H SCRDR DUAL MAT MAG #0X2-1/2"

#0, 5-49/64" OAL, Standard Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845200
MFR #80000H SCRDR DUAL MAT MAG #0X2-1/2"
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80000H SCRDR DUAL MAT MAG #0X2-1/2"

#0, 5-49/64" OAL, Standard Phillips Screwdriver 2-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845200
MFR #80000H SCRDR DUAL MAT MAG #0X2-1/2"

Mfr description
80000H SCRDR DUAL MAT MAG #0X2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Handle Diameter
    0.91 in
  • Handle Length
    3-1/4
  • Overall Length
    5-49/64,5-49/64 in
  • Overall Length Range
    Less than 3"
  • Phillips Point Size
    #0 in

Details

  • Handle Material Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)