Motion
80001H
Screwdriver - Phillips Tip, #1 Tip Size, 3 in Blade Length, 7.1250 in Overall Length
MI ITEM #10845201
MFR #80001H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #1 Tip Size, 3 in Blade Length, 7.1250 in Overall Length
MI ITEM #10845201
MFR #80001H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80001H SCRDR DUAL MAT MAG #1X3"

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    3 in
  • Overall Length
    7.1250 in
  • Ratcheting
    No
  • Handle Style
    Straight
  • Insulated
    No
  • Blade Diameter
    0.1960 in
  • Handle Length
    4-5/32
  • Finish Coating
    Black Oxide (Tip), Chrome (Blade)
  • Magnetic
    No
  • UPC_NO
    099575008016
  • Handle Diameter
    1.17 in
  • Overall Length Range
    7" - 9.9"
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #1 in
  • Handle Material Style
    Acetate w/ Rubber Grip
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text