Motion
80002H SCRDR DUAL MAT PH#2 X20"

Gearwrench
80002H SCRDR DUAL MAT PH#2 X20"

#2, 24" OAL, Standard Phillips Screwdriver 20" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845202
MFR #80002H SCRDR DUAL MAT PH#2 X20"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80002H SCRDR DUAL MAT PH#2 X20"

#2, 24" OAL, Standard Phillips Screwdriver 20" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845202
MFR #80002H SCRDR DUAL MAT PH#2 X20"

Mfr description
80002H SCRDR DUAL MAT PH#2 X20"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    20 in
  • Handle Diameter
    1.30 in
  • Handle Length
    4-39/64
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in

Details

  • Handle Material Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)