Motion
80004H SCRDR DUAL MAT MAG #1X6"

Gearwrench
80004H SCRDR DUAL MAT MAG #1X6"

#1, 10-19/64" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845203
MFR #80004H SCRDR DUAL MAT MAG #1X6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80004H SCRDR DUAL MAT MAG #1X6"

#1, 10-19/64" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845203
MFR #80004H SCRDR DUAL MAT MAG #1X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80004H SCRDR DUAL MAT MAG #1X6"

Specifications

  • Blade Length
    6 in
  • Handle Length
    4-5/32
  • Handle Diameter
    1.16 in
  • Overall Length Range
    10" and Longer
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #1 in
  • Handle Material Style
    Acetate w/ Rubber Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text