Motion
80005H SCRDR DUAL MAT MAG #2X1-1/2"

Gearwrench
80005H SCRDR DUAL MAT MAG #2X1-1/2"

#2, 4-3/32" OAL, Standard Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845204
MFR #80005H SCRDR DUAL MAT MAG #2X1-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80005H SCRDR DUAL MAT MAG #2X1-1/2"

#2, 4-3/32" OAL, Standard Phillips Screwdriver 1-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845204
MFR #80005H SCRDR DUAL MAT MAG #2X1-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80005H SCRDR DUAL MAT MAG #2X1-1/2"

Specifications

  • Blade Length
    1-1/2 in
  • Overall Length
    4-3/32,4-3/32 in
  • Handle Length
    2-9/16
  • Handle Diameter
    1.31 in
  • Overall Length Range
    3" - 6.9"
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
  • Phillips Point Size
    #2 in
  • Handle Material Style
    Acetate w/ Rubber Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text