Motion
80006H
Screwdriver - Phillips Tip, 2 in Tip Size, 16 in Blade Length, 20-13/32,20-13/32 in Overall Length
Mi Item #10845205
MFR #80006H
Price$29.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, 2 in Tip Size, 16 in Blade Length, 20-13/32,20-13/32 in Overall Length
Mi Item #10845205
MFR #80006H

Mfr description
80006H SCRDR DUAL MAT MAG #2X16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.19/each

Specifications

Dimensions

  • Blade Diameter
    0.2360 in
  • Blade Length
    16 in
  • Handle Diameter
    1.29 in
  • Handle Length
    4-5/8
  • Overall Length
    20-13/32,20-13/32 in
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in
  • Tip Size
    2 in
  • Weight
    0.305 lbs

Details

  • Finish Coating
    Black Oxide (Tip), Chrome (Blade)
  • Handle Material Style
    Acetate w/ Rubber Grip
  • Handle Style
    Straight
  • Insulated
    No
  • Magnetic
    No
  • Material
    Alloy Steel
  • PSC Code
    5120
  • Ratcheting
    No
  • Shank Type
    Round
  • Standards Met
    ASME B107.15
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips
  • UPC_NO
    099575008061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)