Motion
80008H
Screwdriver - Phillips Tip, 2 in Tip Size, 24 in Blade Length, 28.3750 in Overall Length
Mi Item #10845207
MFR #80008H
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, 2 in Tip Size, 24 in Blade Length, 28.3750 in Overall Length
Mi Item #10845207
MFR #80008H

Mfr description
80008H SCRDR DUAL MAT XL PH#2 X24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Blade Diameter
    0.2450 in
  • Blade Length
    24 in
  • Handle Diameter
    1.30 in
  • Handle Length
    4-39/64
  • Height
    1.3000 in
  • Overall Length
    28.3750 in
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in
  • Tip Size
    2 in
  • Weight
    0.525 lbs

Details

  • Finish Coating
    Black Oxide (Tip), Chrome (Blade)
  • Handle Material Style
    Acetate w/ Rubber Grip
  • Handle Style
    Straight
  • Insulated
    No
  • Magnetic
    No
  • Material
    Alloy Steel
  • PSC Code
    5120
  • Ratcheting
    No
  • Shank Type
    Round
  • Standards Met
    ASME B107.15
  • Tip Style
    Phillips
  • Tool Type
    Standard Phillips
  • UPC_NO
    099575008009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)