Motion
80009H SCRDR DUAL MAT MAG BLSTR #2X6"

Gearwrench
80009H SCRDR DUAL MAT MAG BLSTR #2X6"

#2, 10-11/16" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845208
MFR #80009H SCRDR DUAL MAT MAG BLSTR #2X6"
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80009H SCRDR DUAL MAT MAG BLSTR #2X6"

#2, 10-11/16" OAL, Standard Phillips Screwdriver 6" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845208
MFR #80009H SCRDR DUAL MAT MAG BLSTR #2X6"

Mfr description
80009H SCRDR DUAL MAT MAG BLSTR #2X6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Handle Diameter
    1.28 in
  • Handle Length
    4-39/64
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in

Details

  • Handle Material Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)