Motion
80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"

Gearwrench
80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"

1/4" Blade Width, 4.1" OAL Slotted Screwdriver 1-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845211
MFR #80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"

1/4" Blade Width, 4.1" OAL Slotted Screwdriver 1-1/2" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845211
MFR #80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Blade Width
    1/4 in
  • Handle Diameter
    1.31 in
  • Handle Length
    4.61 in
  • Overall Length
    4.1000 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Overview

Mfr description
80012H SCRDR DUAL MAT MAG 1/4"X1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought