Motion
80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"

Gearwrench
80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"

1/4" Blade Width, 8.7" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845212
MFR #80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"

1/4" Blade Width, 8.7" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845212
MFR #80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80013H SCRDR DUAL MAT MAG BLSTR 1/4"X4"

Specifications

  • Blade Length
    4 in
  • Overall Length
    8.7000 in
  • Handle Style
    Acetate w/ Rubber Grip
  • Blade Width
    1/4 in
  • Handle Length
    4.61 in
  • Handle Diameter
    1.31 in
  • Overall Length Range
    7" - 9.9" in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought