Motion
80014H
Screwdriver - Slotted Tip, 0.2500 in Tip Size, 6 in Blade Length, 10.6250 in Overall Length
MI ITEM #10845213
MFR #80014H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 0.2500 in Tip Size, 6 in Blade Length, 10.6250 in Overall Length
MI ITEM #10845213
MFR #80014H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80014H SCRDR DUAL MAT MAG BLSTR 1/4"X6"

Specifications

  • Tip Style
    Slotted
  • Tip Size
    0.2500 in
  • Blade Length
    6 in
  • Overall Length
    10.6250 in
  • Ratcheting
    No
  • Handle Style
    Acetate w/ Rubber Grip
  • Insulated
    No
  • Blade Diameter
    0.2370 in
  • Blade Width
    1/4 in
  • Handle Length
    4.61 in
  • Finish Coating
    Black Oxide (Tip), Chrome (Blade)
  • Magnetic
    No
  • Standards Met
    ASME B107.15
  • UPC_NO
    099575080142
  • Weight
    0.180 lbs
  • Handle Diameter
    1.29 in
  • Overall Length Range
    10" and Longer in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text