Motion
80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"

Gearwrench
80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"

1/5" Blade Width, 6.22" OAL Slotted Screwdriver 3" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845214
MFR #80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"

1/5" Blade Width, 6.22" OAL Slotted Screwdriver 3" Blade Length, Round Shank, Acetate with Rubber Grip Handle
MI ITEM #10845214
MFR #80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80015H SCRDR DUAL MAT MAG CAB TP 1/8"X3"

Specifications

  • Blade Length
    3 in
  • Overall Length
    6.2200 in
  • Handle Style
    Acetate w/ Rubber Grip
  • Blade Width
    0.2000 in
  • Handle Length
    3.22 in
  • Handle Diameter
    0.89 in
  • Overall Length Range
    3" - 6.9" in
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text