Motion
80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4

Gearwrench
80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4

3/16" Blade Width, 8-1/8" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845215
MFR #80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4

3/16" Blade Width, 8-1/8" OAL Slotted Screwdriver 4" Blade Length, Round Shank, Acetate with Rubber Grip Handle
Mi Item #10845215
MFR #80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4

Mfr description
80017H SCRDR DUAL MAT MAG CAB TP 3/16"X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    3/16 in
  • Handle Diameter
    1.15 in
  • Handle Length
    4.14 in
  • Overall Length
    8-1/8 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Handle Style
    Acetate w/ Rubber Grip
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)